Zoro Homepage

Cape Cod Square Area Rug Natural & Blue - 8 x 8 ft.

  • Mfr # CAP352A-8SQ

  • Zoro # G611554531


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Color
Natural/Blue
Weave
hand knotted
Material
Denim, Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP352A-8SQ
Zoro #
G611554531
UPC #
889048146020
Country of Origin
India

Dimensions

Size
8ft X8ft

Details

Color
Natural/Blue
Weave
hand knotted
Material
Denim, Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.