Zoro Homepage

Casablanca Hand Knotted Without Backing Rectangle RugBeige 4 x 6 ft.

  • Mfr # CSB150C-4

  • Zoro # G209657965


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Size
4inX6in
Color
Beige
Pattern
casablanca
Material
New Zealand Wool
Pile Height
1.77in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB150C-4
Zoro #
G209657965
UPC #
889048489851
Country of Origin
India

Dimensions

Size
4inX6in
Pile Height
1.77in

Details

Color
Beige
Pattern
casablanca
Material
New Zealand Wool
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.