
Cascina Flush Mount, Oil Rubbed Bronze
Mfr # FLU4084A
Zoro # G209075264
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Iron
Canopy Dimensions
5.25 in X 5.25 in X 1 in
Watts
4w
Size Dimension
15.5 in x 15.5 in x 11 in
Fixture Housing Color
Natural , Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLU4084A
Zoro #
G209075264
UPC #
195058360500
Country of Origin
China
Dimensions
Canopy Dimensions
5.25 in X 5.25 in X 1 in
Size Dimension
15.5 in x 15.5 in x 11 in
Details
Housing Material
Iron
Watts
4w
Fixture Housing Color
Natural , Bronze
Light Bulb Bass
E12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.