Zoro Homepage

Celeste End Table- Dark Grey - 21.2 x 18.1 x 18.1 in.

  • Mfr # VNN1012A

  • Zoro # G810643111


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Acacia
Frame Material
Wood
Color
Dark Grey
Weight Capacity
10 Lbs.
Size Dimension
15.7in X 15.7in X 17.7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNN1012A
Zoro #
G810643111
UPC #
889048185852
Country of Origin
China

Dimensions

Size Dimension
15.7in X 15.7in X 17.7in

Details

Tabletop Material
Acacia
Frame Material
Wood
Color
Dark Grey
Weight Capacity
10 Lbs.
Finish Surface Treatment
Acrylic/ Brushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.