Zoro Homepage

Ceramic Lattice Coin Garden Stool - White

  • Mfr # ACS4510A

  • Zoro # G510692587


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
White
Finish
Glazing
Weight Capacity
195 Lbs.
Frame Material
Ceramic
Size
13 in x 13 in x 18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS4510A
Zoro #
G510692587
UPC #
683726420989
Country of Origin
China

Dimensions

Size
13 in x 13 in x 18.5 in

Details

Color
White
Finish
Glazing
Weight Capacity
195 Lbs.
Frame Material
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.