Zoro Homepage

Ceramic Ocean Cloud Garden Stool - Blue

  • Mfr # ACS4519B

  • Zoro # G710692592


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
195 Lbs.
Material
Ceramic
Color
Blue
Finish Surface Treatment
Glazing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS4519B
Zoro #
G710692592
UPC #
683726421702
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
13.5in x 13.5in x 17.8in

Details

Weight Capacity
195 Lbs.
Material
Ceramic
Color
Blue
Finish Surface Treatment
Glazing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.