Zoro Homepage

Chapman Cross Leg Desk, White

  • Mfr # FOX2208C

  • Zoro # G610668062


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight Capacity
55 Lbs.
Metal Color
White
Metal Type
Iron
Size Dimension
47.2inx23.6inx29.1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX2208C
Zoro #
G610668062
UPC #
889048171664
Country of Origin
China

Dimensions

Size Dimension
47.2inx23.6inx29.1in

Details

Color
White
Weight Capacity
55 Lbs.
Metal Color
White
Metal Type
Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.