
Charleston End Table, Chrome
Mfr # SFV2513B
Zoro # G511869797
product price: $835.99
/ea
Free Shipping & Returns
Key Features
Size Dimension
25 in X 25 in X 22.25 in
Metal Color
Stainless Steel
Tabletop Material
Glass / Mirror / Stainless Steel / Acrylic
Number of Drawers
1
Metal Type
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFV2513B
Zoro #
G511869797
UPC #
889048288966
Country of Origin
China
Dimensions
Size Dimension
25 in X 25 in X 22.25 in
Drawer Dimensions
25 in X 25 in
Details
Metal Color
Stainless Steel
Tabletop Material
Glass / Mirror / Stainless Steel / Acrylic
Number of Drawers
1
Metal Type
Stainless Steel
Weight Capacity
85 Lbs.
Tabletop Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.