This item is Discontinued.

Safavieh Christa Console Table- Vintage White - 31.5 x 13.4 x 44.5 in. AMH5737E

Christa Console Table- Vintage White - 31.5 x 13.4 x 44.5 in. (Discontinued)

  • Mfr # AMH5737E
  • Zoro # G710668689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5737E
Zoro #
G710668689
UPC #
889048038868
Country of Origin
China

Dimensions

Shelf Dimensions
39.8 in X 12.2 in X 18.3 in
Drawer Dimensions
12.2 in X 11.2 in X 4.5 in
Size
44.5 in X13.4 in X31.5 in

Details

Wood Type
Pine
Number of Shelves
1
Metal Type
Aluminum Alloy
Weight Capacity
60 Lbs.
Number of Drawers
3
Color
White Wash
Finish
Water Based Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.