Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Christina Console Table, Quartz Grey - 33 x 18 x 48 in.

  • Mfr # AMH6610D

  • Zoro # G710689516


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Assembly
Assembly Required
Color
Grey Mauve
Wood Species
Pine
Intended / Approved Use
Residential Use Only
Dimensions
48 in X 18 in X 33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6610D
Zoro #
G710689516
UPC #
683726141433
Country of Origin
China

Dimensions

Dimensions
48 in X 18 in X 33 in
Drawer/Shelf Dimensions
43.70''*15.74''*23.23''

Details

Assembly
Assembly Required
Color
Grey Mauve
Wood Species
Pine
Intended / Approved Use
Residential Use Only
Weight Capacity
66 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.