Zoro Homepage

Classic Vintage 4 x 6 ft. Rectangle Area Rug Grey

  • Mfr # CLV111F-4

  • Zoro # G209286660


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.47 in
Weave
power loomed
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLV111F-4
Zoro #
G209286660
UPC #
889048541719
Country of Origin
India

Dimensions

Pile Height
0.47 in
Size
4ft X6ft

Details

Weave
power loomed
Material
Polyester
Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.