Zoro Homepage

Classic Vintage 8 x 10 ft. Rectangle Area Rug Grey

  • Mfr # CLV111F-8

  • Zoro # G809286695


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Pattern
classic vintage
Material
Polyester
Pile Height
0.47in
Size
8inX10in
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLV111F-8
Zoro #
G809286695
UPC #
889048541740
Country of Origin
India

Dimensions

Pile Height
0.47in
Size
8inX10in

Details

Color
Grey
Pattern
classic vintage
Material
Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.