This item is Discontinued.

Safavieh Classic Vintage Power Loomed Round Area RugRed & Slate 6 x 6 ft. CLV511G-6R

Classic Vintage Power Loomed Round Area RugRed & Slate 6 x 6 ft. (Discontinued)

  • Mfr # CLV511G-6R
  • Zoro # G209832096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLV511G-6R
Zoro #
G209832096
UPC #
889048283237
Country of Origin
India

Dimensions

Pile Height
0.51 in
Size
6ft X6ft

Details

Weave
power loomed
Color
Red/Slate
Material
90% Cotton, 20% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.