Zoro Homepage

Claudie LED Outdoor String Lig, Black

  • Mfr # PLT4049A

  • Zoro # G512183472


product price: $68.39
/ea

Key Features

Watts
0.6w
Housing Color
Black
Material
Metal / Glass / Plastic
Lamp Type
G40
Cord Length
120in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT4049A
Zoro #
G512183472
UPC #
195058423991
Country of Origin
China

Dimensions

Cord Length
120in
Size Dimension
120in x 3.63in x 3in

Details

Watts
0.6w
Housing Color
Black
Material
Metal / Glass / Plastic
Lamp Type
G40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.