
Cohyn 2 Drawer 3 Shelf Kitchen Cart, Natural & White
Mfr # KCH1401B
Zoro # G212039338
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Number of Drawers
2
Finish
Ac Coating
Wood Color
Natural / White
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCH1401B
Zoro #
G212039338
UPC #
195058157414
Country of Origin
China
Dimensions
Dimensions
39 in X 17.7 in X 36.2 in
Drawer/Shelf Dimensions
Drawer: 26.9 in X 11.81 in X 2.8 in Shelf: 28.9 in X 13.77 in X 11.80 in
Details
Number of Shelves
2
Number of Drawers
2
Finish
Ac Coating
Wood Color
Natural / White
Assembled/Unassembled
Unassembled
Wood Species
Mdf Top / Solidwood Leg
Color
Natural / White
For Use With
Residential Use Only
Weight Capacity
66 lbs.
Metal Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.