Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connor Hexagon End Table - Pearl Blue Grey

  • Mfr # AMH4602C

  • Zoro # G410643306


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Pearl Blue Grey
Number of Shelves
1
Wood Type
Bayur
Size Dimension
18.1 in X18.1 in X18.1 in
Weight Capacity
25 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH4602C
Zoro #
G410643306
UPC #
683726755340
Country of Origin
China

Dimensions

Size Dimension
18.1 in X18.1 in X18.1 in

Details

Tabletop Color
Pearl Blue Grey
Number of Shelves
1
Wood Type
Bayur
Weight Capacity
25 Lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.