Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Pacific Stained Rectangle RugDark Grey & Beige 8 x 10 ft.

  • Mfr # PFC865F-8

  • Zoro # G509825460


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Beige
Pattern
pacific
Material
47% Polypropylene, 53% Polyester
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC865F-8
Zoro #
G509825460
UPC #
195058047036
Country of Origin
Turkey

Dimensions

Size
8 ftx10 ft

Details

Color
Dark Grey/Beige
Pattern
pacific
Material
47% Polypropylene, 53% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.