This item is Discontinued.

Safavieh Contemporary Round Mirage Indoor & Oudoor Rug, Grey - 6 x 6 ft. MIR176F-6R

Contemporary Round Mirage Indoor & Oudoor Rug, Grey - 6 x 6 ft. (Discontinued)

  • Mfr # MIR176F-6R
  • Zoro # G309830381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIR176F-6R
Zoro #
G309830381
UPC #
889048926448
Country of Origin
India

Dimensions

Pile Height
0.12in
Thickness
0.28in
Size
6inX6in

Details

Color
Grey
Pattern
mirage
Material
75% Viscose, 5% Wool, 20% Cotton
Weave
hand loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.