This item is Discontinued.

Safavieh Contemporary Round Mirage Indoor & Oudoor Rug, Ivory & Silver - 6 x 6 ft. MIR176A-6R

Contemporary Round Mirage Indoor & Oudoor Rug, Ivory & Silver - 6 x 6 ft. (Discontinued)

  • Mfr # MIR176A-6R
  • Zoro # G709830523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIR176A-6R
Zoro #
G709830523
UPC #
889048926356
Country of Origin
India

Dimensions

Thickness
0.28 in
Pile Height
0.12 in
Size
6ft X6ft

Details

Weave
hand tufted / hooked
Material
75% Viscose, 5% Wool, 20% Cotton
Color
Ivory/Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.