This item is Discontinued.

Safavieh Contemporary Square Mirage Indoor & Oudoor RugLight Grey 6 x 6 ft. MIR176G-6SQ

Contemporary Square Mirage Indoor & Oudoor RugLight Grey 6 x 6 ft. (Discontinued)

  • Mfr # MIR176G-6SQ
  • Zoro # G709825475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIR176G-6SQ
Zoro #
G709825475
UPC #
889048926547
Country of Origin
India

Dimensions

Thickness
0.28 in
Pile Height
0.12 in
Size
6ft X6ft

Details

Weave
hand tufted / hooked
Color
Light Grey
Material
75% Viscose, 5% Wool, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.