Zoro Homepage

Cottage Power Loomed Medium Rectangular Area Rug, Creme - 5 ft. 3 in. x 7 ft. 7 in.

  • Mfr # COT941J-5

  • Zoro # G611562086


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft-3inX7 ft-7in
Color
Creme/Creme
Pattern
cottage
Material
87% Polypropylene, 12% Polyester
Pile Height
0.24in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COT941J-5
Zoro #
G611562086
UPC #
889048388581
Country of Origin
Turkey

Dimensions

Size
5 ft-3inX7 ft-7in
Pile Height
0.24in

Details

Color
Creme/Creme
Pattern
cottage
Material
87% Polypropylene, 12% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.