This item is Discontinued.

Safavieh Courtyard Power Loomed Accent Rug- Terracotta - Beige- 2 X 3 Ft. 7 In. CY6071-241-2

Courtyard Power Loomed Accent Rug- Terracotta - Beige- 2 X 3 Ft. 7 In. (Discontinued)

  • Mfr # CY6071-241-2
  • Zoro # G910614769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY6071-241-2
Zoro #
G910614769
UPC #
683726302216
Country of Origin
China

Dimensions

Thickness
0.20 in
Size
2ft X3ft

Details

Color
Terracotta/Beige
Weave
power loomed
Material
Polyester, Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.