Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Courtyard Power Loomed Large Rectangular Area Rug Light Beige & Terracotta - 8 x 11 ft.

  • Mfr # CY8736-36512-8

  • Zoro # G511562032


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Material
Polyester, Polypropylene
Pile Height
0.20 in
Size
8ft X11ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY8736-36512-8
Zoro #
G511562032
UPC #
889048429574
Country of Origin
Turkey

Dimensions

Pile Height
0.20 in
Size
8ft X11ft

Details

Weave
power loomed
Material
Polyester, Polypropylene
Color
Light Beige/Terracotta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.