This item is Discontinued.

Safavieh Courtyard Power Loomed Rectangle Rug- Beige - Brown- 2 ft. 7 in. x 5 ft. CY8477-36312-3

Courtyard Power Loomed Rectangle Rug- Beige - Brown- 2 ft. 7 in. x 5 ft. (Discontinued)

  • Mfr # CY8477-36312-3
  • Zoro # G309287802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY8477-36312-3
Zoro #
G309287802
UPC #
889048141483
Country of Origin
China

Dimensions

Thickness
0.20 in
Size
2ft X5ft

Details

Weave
power loomed
Color
Beige/Brown
Material
Polyester, Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.