Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Courtyard Power Loomed Rectangle Rug- Grey - Blue- 2 x 3 ft. 7 in. CY8463-37212-2

Courtyard Power Loomed Rectangle Rug- Grey - Blue- 2 x 3 ft. 7 in. (Discontinued)

  • Mfr # CY8463-37212-2
  • Zoro # G009287010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY8463-37212-2
Zoro #
G009287010
UPC #
889048140790
Country of Origin
China

Dimensions

Thickness
0.20 in
Size
2ft X3ft

Details

Weave
power loomed
Color
Grey/Blue
Material
Polyester, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.