This item is Discontinued.

Safavieh Courtyard Power Loomed Rectangle Rug- Natural - Black- 2 Ft. 7 In. X 5 Ft. CY8475-37312-3

Courtyard Power Loomed Rectangle Rug- Natural - Black- 2 Ft. 7 In. X 5 Ft. (Discontinued)

  • Mfr # CY8475-37312-3
  • Zoro # G710621103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY8475-37312-3
Zoro #
G710621103
UPC #
889048141377
Country of Origin
China

Dimensions

Size
2 ft-7inX5 ft
Thickness
0.20in

Details

Color
Natural/Black
Pattern
courtyard
Material
Polyester, Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.