This item is Discontinued.

Safavieh Courtyard Power Loomed Runner Rug- Natural - Black- 2 ft. 3 in. x 8 ft. CY8475-37312-28

Courtyard Power Loomed Runner Rug- Natural - Black- 2 ft. 3 in. x 8 ft. (Discontinued)

  • Mfr # CY8475-37312-28
  • Zoro # G810699712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY8475-37312-28
Zoro #
G810699712
UPC #
889048141360
Country of Origin
China

Dimensions

Size
2 ft 3 in x 8 ft
Thickness
0.20in

Details

Color
Natural/Black
Pattern
courtyard
Material
Polyester, Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.