
Cove 2 Drawer 1 Shelf Accent Table, White & Gold
Mfr # ACC6602B
Zoro # G911838577
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Metal Type
Steel
Weight Capacity
44 lbs.
Metal Color
Gold
Quantity of Drawers
2
Color
White / Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC6602B
Zoro #
G911838577
UPC #
195058137683
Country of Origin
China
Dimensions
Dimensions
19 in X 15 in X 24 in
Drawer/Shelf Dimensions
Drawer: 14.8 in X 11.8 in X 4.7 in Shelf: 16.5 in X 15 in X 6.2 in
Details
Metal Type
Steel
Weight Capacity
44 lbs.
Metal Color
Gold
Quantity of Drawers
2
Color
White / Gold
Quantity of Shelves
1
Intended / Approved Use
Residential Use Only
Finish
Veneer
Wood Species
Bayur Wood / Mdf Veneer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.