Covina Tray Table, Ash Grey
Mfr # PAT6716B
Zoro # G510763683
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
50 lbs.
Color
Ash Grey
Metal Type
Galvanized Steel
Finish
Stain
Intended / Approved Use
Residential Use Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAT6716B
Zoro #
G510763683
UPC #
683726409663
Country of Origin
Viet Nam
Dimensions
Dimensions
18.9 in X 27.2 in X 31.5 in
Details
Weight Capacity
50 lbs.
Color
Ash Grey
Metal Type
Galvanized Steel
Finish
Stain
Intended / Approved Use
Residential Use Only
Contents
Wood
Wood Species
Acacia
Assembly
Assembly Required
Metal Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.