Zoro Homepage

Cube Concrete Accent Table- Dark Grey - 16.5 x 14.9 x 14.9 in.

  • Mfr # VNN1003A

  • Zoro # G510680898


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
14.9in X 14.9in X 16.5in
Weight Capacity
175 Lbs.
Material
Concrete
Color
Dark Grey
Finish Surface Treatment
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNN1003A
Zoro #
G510680898
UPC #
889048184534
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
14.9in X 14.9in X 16.5in

Details

Weight Capacity
175 Lbs.
Material
Concrete
Color
Dark Grey
Finish Surface Treatment
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.