Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Curby Concrete Accent Table- Ivory - 17.7 x 13.7 x 13.7 in. VNN1002B

Curby Concrete Accent Table- Ivory - 17.7 x 13.7 x 13.7 in. (Discontinued)

  • Mfr # VNN1002B
  • Zoro # G010667979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNN1002B
Zoro #
G010667979
UPC #
889048184428
Country of Origin
China

Dimensions

Dimensions
13.7 in X 13.7 in X 17.7 in

Details

Weight Capacity
175 lbs.
Intended / Approved Use
Residential Use Only
Color
Ivory
Contents
Concrete
Finish
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.