Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cynthia Console Table - Brown

  • Mfr # AMH4055A

  • Zoro # G310611023


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Brass
Metal Type
Iron
Wood Type
Birch
Size
41.5 in X11.2 in X31.1 in
Weight Capacity
150 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH4055A
Zoro #
G310611023
UPC #
683726516705
Country of Origin
China

Dimensions

Size
41.5 in X11.2 in X31.1 in

Details

Metal Color
Brass
Metal Type
Iron
Wood Type
Birch
Weight Capacity
150 Lbs.
Color
Brown
Finish
Nc Lacquer Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.