This item is Discontinued.

Safavieh Daley 2 Drawer 3 Shelf Kitchen Cart, Natural & White KCH1402B

Daley 2 Drawer 3 Shelf Kitchen Cart, Natural & White (Discontinued)

  • Mfr # KCH1402B
  • Zoro # G612039228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCH1402B
Zoro #
G612039228
UPC #
195058157438
Country of Origin
China

Dimensions

Dimensions
39 in X 17.7 in X 36.2 in
Drawer/Shelf Dimensions
Drawer: 26.9 in X 11.81 in X 2.8 in Shelf: 28.9 in X 13.77 in X 11.80 in

Details

Number of Shelves
2
For Use With
Residential Use Only
Number of Drawers
2
Metal Color
Silver
Weight Capacity
66 lbs.
Finish
Ac Coating
Wood Species
Mdf Top / Solidwood Leg
Wood Color
Natural / White
Color
Natural / White
Assembled/Unassembled
Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.