This item is Discontinued.

Safavieh Dallas Shag Power Loomed Rectangle Rug- Ivory - Grey- 4 x 6 ft. SGD258F-4

Dallas Shag Power Loomed Rectangle Rug- Ivory - Grey- 4 x 6 ft. (Discontinued)

  • Mfr # SGD258F-4
  • Zoro # G909750485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGD258F-4
Zoro #
G909750485
UPC #
683726887805
Country of Origin
China

Dimensions

Size
4ft X 6 ft

Details

Weave
power loomed
Color
Ivory/Grey
Material
64% Polypropylene, 30% Cotton, 6% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.