This item is Discontinued.

Safavieh Dante Bar Cart- Silver and Mirror Top - 33 x 18 x 30 in. FOX2553A

Dante Bar Cart- Silver and Mirror Top - 33 x 18 x 30 in. (Discontinued)

  • Mfr # FOX2553A
  • Zoro # G510468465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOX2553A
Zoro #
G510468465
UPC #
683726732648
Country of Origin
China

Dimensions

Size Dimension
30 in X19 in X33.6 in
Shelf Dimensions
29.8 in X 18.5 in X 19.3 in
Dimensions
30 in X 19 in X 33.6 in

Details

Load Capacity
11 lb
Color
Silver
For Use With
Residential Use Only
Finish
Lacquer Coating
Number of Shelves
1
Metal Type
Iron
Metal Color
Silver
Contents
Glass
Assembled/Unassembled
Unassembled
Weight Capacity
11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.