
Delilah Alabaster Table Lamp, White
Mfr # TBL4067A
Zoro # G510633979
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Body Material
Alabaster
Cord Length
60
Shade Color
Off White
Bulb Type
E26 Screw Terminal
Lamp Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBL4067A
Zoro #
G510633979
UPC #
889048443174
Country of Origin
China
Dimensions
Cord Length
60
Shade Dimensions
15 in X 15 in X 15 in
Size
15 in x 15 in x 30 in
Details
Body Material
Alabaster
Shade Color
Off White
Bulb Type
E26 Screw Terminal
Lamp Color
White
Bulb Base Type
E26 Screw Terminal
Fabric Material
100% Cotton
Finish
Brass Gold Neck
Color
White
Maximum Wattage
9w
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.