This item is Discontinued.

Safavieh Deniz End Table- Steel Teal - 26.8 x 14.2 x 16.9 in. AMH6628B

Deniz End Table- Steel Teal - 26.8 x 14.2 x 16.9 in. (Discontinued)

  • Mfr # AMH6628B
  • Zoro # G210643124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH6628B
Zoro #
G210643124
UPC #
683726253310
Country of Origin
China

Dimensions

Drawer Dimensions
12.3 in X 5.5 in X 11.7 in
Size Dimension
16.9 in X14.2 in X26.8 in

Details

Metal Type
Zinc Alloy
Metal Color
Silver
Wood Type
Pine
Tabletop Color
Dark Teal
Finish
Nc Coating
Number of Drawers
3
Weight Capacity
45 Lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.