This item is Discontinued.

Safavieh Desta Round Table, Natural - 19.6 x 19.6 x 19.6 in. SEA7028A

Desta Round Table, Natural - 19.6 x 19.6 x 19.6 in. (Discontinued)

  • Mfr # SEA7028A
  • Zoro # G710763766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEA7028A
Zoro #
G710763766
UPC #
683726777724
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
19.6in X 19.6in X 19.6in

Details

Weight Capacity
15 Lbs.
Color
Natural
Material
Rattan Kubu
Finish Surface Treatment
Nc Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.