This item is Discontinued.

Safavieh Dhurries Hand Woven Flat Weave Rectangle Rug- Ivory - Blue- 2 ft. 6 in. x 8 ft. DHU644C-28

Dhurries Hand Woven Flat Weave Rectangle Rug- Ivory - Blue- 2 ft. 6 in. x 8 ft. (Discontinued)

  • Mfr # DHU644C-28
  • Zoro # G909289275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHU644C-28
Zoro #
G909289275
UPC #
683726751601
Country of Origin
China

Dimensions

Size
2ft X8ft

Details

Weave
flat weave
Material
50% Wool, 30% Banana Silk, 20% Cotton
Color
Ivory/Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.