This item is Discontinued.

Safavieh Dhurries Hand Woven Flat Weave Rectangle Rug- Turquoise- 4 x 6 ft. DHU601C-4

Dhurries Hand Woven Flat Weave Rectangle Rug- Turquoise- 4 x 6 ft. (Discontinued)

  • Mfr # DHU601C-4
  • Zoro # G509287947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHU601C-4
Zoro #
G509287947
UPC #
683726759355
Country of Origin
China

Dimensions

Size
4ft X6ft

Details

Weave
flat weave
Color
Turquoise
Material
80% Wool, 20% Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.