This item is Discontinued.

Safavieh Dhurries Hand Woven Flat Weave Square Area Rug Natural & Black - 6 x 6 ft. DHU628A-6SQ

Dhurries Hand Woven Flat Weave Square Area Rug Natural & Black - 6 x 6 ft. (Discontinued)

  • Mfr # DHU628A-6SQ
  • Zoro # G511563190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHU628A-6SQ
Zoro #
G511563190
UPC #
683726627340
Country of Origin
India

Dimensions

Size
6ft X6ft

Details

Color
Natural/Black
Weave
flat weave
Material
80% H.s. Wool, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.