Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dilettie Rectangle Folding Table, Grey

  • Mfr # PAT2003B

  • Zoro # G410763752


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Metal Type
Galvanized Steel
Frame Color
Black/ Silver
Size Dimension
55.1 in X 31.5 in X 28.3 in
Tabletop Color
Grey
Finish
Powder Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT2003B
Zoro #
G410763752
UPC #
683726800453
Country of Origin
China

Dimensions

Size Dimension
55.1 in X 31.5 in X 28.3 in

Details

Metal Type
Galvanized Steel
Frame Color
Black/ Silver
Tabletop Color
Grey
Finish
Powder Coating
Weight Capacity
330 Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.