Zoro Homepage

Dowling 3 Drawer Chest; Brown & Black

  • Mfr # CHS9002A

  • Zoro # G012007940


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
175 Lbs.
Wood Type
Mango
Frame Material
Mango
Size
17.7 in x 32.7 in x 33.4 in
Finish
Powder Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS9002A
Zoro #
G012007940
UPC #
195058275002
Country of Origin
China

Dimensions

Size
17.7 in x 32.7 in x 33.4 in

Details

Weight Capacity
175 Lbs.
Wood Type
Mango
Frame Material
Mango
Finish
Powder Coating
Color
Brown/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.