Zoro Homepage

Dream Power Loomed Medium Rectangle Area Rug Grey & Blue - 5 x 8 ft.

  • Mfr # DRM426F-5

  • Zoro # G511523521


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Pile Height
0.30 in
Material
60% Viscose, 40% Polyester
Size
5ft X8ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM426F-5
Zoro #
G511523521
UPC #
889048730212
Country of Origin
Turkey

Dimensions

Pile Height
0.30 in
Size
5ft X8ft

Details

Weave
power loomed
Material
60% Viscose, 40% Polyester
Color
Grey/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.