This item is Discontinued.

Safavieh Dulcinea Bar Cart- Gold and Mirror Top - 35 x 26 x 26 in. FOX2554B

Dulcinea Bar Cart- Gold and Mirror Top - 35 x 26 x 26 in. (Discontinued)

  • Mfr # FOX2554B
  • Zoro # G510468472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOX2554B
Zoro #
G510468472
UPC #
683726932826
Country of Origin
China

Dimensions

Size Dimension
26 in x 26 in x 35 in
Shelf Dimensions
21.5 in X 21.5 in X 13 in

Details

Load Capacity
11 lb
Color
Gold, Mirror
Material
Iron / Glass
Finish
Lacquer
Number of Shelves
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.