Zoro Homepage

Dunstan Accent Table- Autumn Leaf - 25.5 x 15 x 19 in.

  • Mfr # AMH5720D

  • Zoro # G210680921


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
18.9inX15inX25.6in
Weight Capacity
25 Lbs.
Material
Pine/ Mdf/ Wood Veneer
Color
Brown
Finish Surface Treatment
Water Based Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5720D
Zoro #
G210680921
UPC #
683726135111
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
18.9inX15inX25.6in
Drawer Dimensions
11.8in X 13.3in X 5in

Details

Weight Capacity
25 Lbs.
Material
Pine/ Mdf/ Wood Veneer
Color
Brown
Finish Surface Treatment
Water Based Paint
No Of Drawers
1
Metal Type
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.