Zoro Homepage

Easy Care Hand Hooked Rectangle RugGrey & Cream 6 x 9 ft.

  • Mfr # EZC751H-6

  • Zoro # G409645939


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Cream
Weave
hand tufted / hooked
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZC751H-6
Zoro #
G409645939
UPC #
683726546290
Country of Origin
China

Dimensions

Size
6ft X9ft

Details

Color
Grey/Cream
Weave
hand tufted / hooked
Material
Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.