Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Care Hand Hooked Rectangle RugIvory & Gold 6 x 9 ft.

  • Mfr # EZC729C-6

  • Zoro # G509645594


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Weave
hand tufted / hooked
Color
Ivory/Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZC729C-6
Zoro #
G509645594
UPC #
683726461678
Country of Origin
China

Dimensions

Size
6ft X9ft

Details

Material
Polypropylene
Weave
hand tufted / hooked
Color
Ivory/Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.