Zoro Homepage

Easy Care Hand Hooked Rectangle RugRed & Ivory 2 ft.-6 in. x 8 ft.

  • Mfr # EZC717A-28

  • Zoro # G509645983


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Pattern
easy care
Material
Polypropylene
Weave
hand hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZC717A-28
Zoro #
G509645983
UPC #
683726511830
Country of Origin
China

Dimensions

Size
2 ft-6inX8 ft

Details

Color
Red/Ivory
Pattern
easy care
Material
Polypropylene
Weave
hand hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.