Zoro Homepage

Eclipse 100 4 x 6 ft. Rectangle Area Rug Beige

  • Mfr # ECL177B-4

  • Zoro # G309288281


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Thickness
0.14 in
Material
Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL177B-4
Zoro #
G309288281
UPC #
889048503113
Country of Origin
Turkey

Dimensions

Thickness
0.14 in
Size
4ft X6ft

Details

Weave
power loomed
Material
Viscose
Color
Beige/Light Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.